Shop All Stationary Lift Tables
Vestil
Lift Table, Foot Control, 24" x 48"
Mfr # EHLT2448-2-43FC
Zoro # G1745508
product price: $3,664.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,664.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 24 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT2448-2-43FC
- Zoro # G1745508
- UPC # 691215060349
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 24 in |
Overall Height | 43" |
Details
Load Capacity | 2000 lb. |
Item | Lift Table,Foot Control,24" x 48" |
Description
Lift Table,Foot Control,24 In. x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_WIRE (101570)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- Vestil Lifting Tables