Shop All Stationary Lift Tables
Vestil
Lift Table, 3 Phase, 4000 lb. Cap, 48"W, 48"L, 460V, Yellow
Mfr # UNI-4848-4-YEL-460-3
Zoro # G7449736
product price: $3,676.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,676.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Platform Length 48 in
- Overall Width 48
- HP 2
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-YEL-460-3
- Zoro # G7449736
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 |
Platform Width | 48 in |
Width | 48 |
Details
Load Capacity | 4000 |
Item | Lift Table,4K,48x48,Yellow,460V,3 Phase |
HP | 2 |
Phase | Three Phase |
Color | Yellow |
Material | Steel |
Description
Lift Table,4K,48x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Solenoid, replacement for truck winch (20088)
- HARRINGTON Bottom Hook for 1 Ton Lever Hoist (L5BU0101021)
- BULLDOG WINCH 3/8" Sling Hook 28k BS (20118)
- AZTEC LIFTING HARDWARE Shackle Anchor 5/16 SBolt HDG w/Pin (SBT516)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- Vestil Stationary Lift Tables