Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-OBT-4-36
Zoro # G5218057
product price: $2,529.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,529.99
Free 30-Day Returns
Key Features
- Overall Height 27.6875
- Overall Length 86.625
- Overall Width 44
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-OBT-4-36
- Zoro # G5218057
- UPC # 691215089302
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 27.6875 |
Overall Length | 86.625 |
Overall Width | 44 |
Platform Length | 86.625" |
Fork Width | 7.5 in |
Width | 44 |
Height | 28 in |
Size | 86.625 x 44 x 27.6875 |
Length | 87 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Fork Thickness | 2.5 in |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Includes | (1) Orbit Telescoping List Boom; safety restraint; two (2) lifting hooks |
Weight | 497 |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 450 lb (16XR06201S)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6780)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- VESTIL BULK BAG LIFTER OPEN CENTER 4K CAP (BBL-OC-4)
- VESTIL Fork Extension, Black, 84 L x 5" W, PR (FE-5-84-BK)
- VESTIL TRUCK SEAT OPTION - SEAT SAFETY SWITCH (LTS-SSS)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- Vestil Forklift Accessories