Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-OBT-3-24
Zoro # G5219719
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,846.99
Free 30-Day Returns
Key Features
- Overall Height 27.6875
- Overall Length 86.625
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LM-OBT-3-24
- Zoro # G5219719
- UPC # 691215054492
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 27.6875 |
Overall Length | 86.625 |
Overall Width | 32 |
Platform Length | 86.625" |
Height | 28 in |
Fork Width | 7.5 in |
Size | 86.625 x 32 x 27.6875 |
Width | 32 |
Length | 87 in |
Depth | 86.625 |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 3000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Includes | (1) Orbit Telescoping List Boom; safety restraint; two (2) lifting hooks |
Weight | 432 |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Fork Thickness | 2.5 in |
Application | Unique performance, convenience and safety features are built into every Lift Master Boom. |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Pulley with Bearing (32469GT)
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- VESTIL Fork Mounted Trash Can Dumper, 500 lb. (TCD-FM-E)
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- AFTERMARKET FA15G210201 1734 x 1634 x 212 Radiator for TCM Forklifts (CSO90-0103)
- Vestil Forklifts & Attachments