Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-HRT-4-24
Zoro # G5218090
original price:
$3,432.98
9% off
new price: $3,091.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,091.99
Free 30-Day Returns
Key Features
- Overall Height 79.8125
- Overall Length 54.875
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-HRT-4-24
- Zoro # G5218090
- UPC # 691215089142
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 79.8125 |
Overall Length | 54.875 |
Overall Width | 32 |
Platform Length | 54.875" |
Height | 80 in |
Size | 54.875 x 32 x 79.8125 |
Width | 32 |
Fork Width | 7.5 in |
Length | 55 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Includes | (1) High Rise Telescoping Boom; safety restraint; two (2) lifting hooks |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Fork Thickness | 2.5 in |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Weight | 870 |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- CASTERHQ Medium Duty 6"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD6X2PIS)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- VESTIL Low Profile Rack Guard (NPG4-36)
- VESTIL Forklift Magnetic Storage Bin 6-3/4in x 6-1/8 in x 5-3/4in, Plastic, Black (FTA-P-MSB-198)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- VESTIL Fork Lift Hitch Attachment (FTTM-2)
- VESTIL Forged Steel Forklift Forks F4-1.75-60 - 1.75" Thick - 60"L (F4-1.75-60)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- Vestil Forklift Accessories