Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-EBT-4-36
Zoro # G5217865
original price:
$1,339.54
26% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Overall Height 13.1875
- Overall Length 86.25
- Overall Width 44
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LM-EBT-4-36
- Zoro # G5217865
- UPC # 691215027342
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.1875 |
Overall Length | 86.25 |
Overall Width | 44 |
Platform Length | 86.25" |
Fork Width | 7.5 in |
Width | 44 |
Height | 14 in |
Size | 86.25 x 44 x 13.1875 |
Length | 87 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Weight | 383 |
Includes | (1) Economy Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Fork Thickness | 2.5 in |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hoisting Hook Single Auto- Tension (S-FORK-4-AT)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- ZORO SELECT Column Protector, Yllw, 36inH, 10inW, Square (V-PAD-S-34-Y)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL FORK TIP PROTECTOR THIN ORANGE, PR (FPU-TN-45-OR)
- VESTIL TRUCK SEAT OPTION - SEAT SAFETY SWITCH (LTS-SSS)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- VESTIL LED Lighted Dock Traffic System (DTS-5-LED)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- Vestil Forklift Accessories