Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-EBT-4-30
Zoro # G5217838
original price:
$1,127.63
6% off
new price: $1,059.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Overall Height 13.1875
- Overall Length 86.25
- Overall Width 38
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-EBT-4-30
- Zoro # G5217838
- UPC # 691215027335
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.1875 |
Overall Length | 86.25 |
Overall Width | 38 |
Platform Length | 86.25" |
Height | 14 in |
Size | 86.25 x 38 x 13.1875 |
Width | 38 |
Fork Width | 7.5 in |
Length | 87 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Includes | (1) Economy Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Weight | 372 |
Fork Thickness | 2.5 in |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6712-4)
- VESTIL Vertical Plate Clamp (EPC-40)
- TELE-TOWER Extension Unit, 6 ft. L, 78 In. H (1177)
- MAZZELLA Lift America Wire Rope Sling 1/4in x 6' Eye & Eye, 960/1300/2600 Lbs Cap (S101005)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 48" (HDFMS-48)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- GLOBAL INDUSTRIAL LED Forklift Safety Warning Light With Arc Beam Pattern (989033)
- Vestil Forklifts & Attachments