Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-EBT-4-11
Zoro # G5217795
original price:
$1,293.00
9% off
new price: $1,166.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Overall Height 13.875
- Overall Length 86.25
- Overall Width 19
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-EBT-4-11
- Zoro # G5217795
- UPC # 691215027311
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.875 |
Overall Length | 86.25 |
Overall Width | 19 |
Platform Length | 86.25" |
Fork Width | 7.5 in |
Height | 14 in |
Size | 86.25 x 19 x 13.875 |
Width | 19 |
Length | 87 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Fork Thickness | 2.5 in |
Includes | (1) Economy Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Weight | 318 |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 20 in W, Nylon, Yellow (WB1-920-8)
- VESTIL Forged Steel Forks 4K, 48", PR (F4-1.50-48)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- VESTIL Forged Steel Forklift Forks F4-1.50-60 - 1.5" Thick - 60"L (F4-1.50-60)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- VESTIL Magn. Thick Fork Tip Protector OR PR (FPU-TK-45-M-OR)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X60, PR (F5-60)
- Vestil Lifting Trucks