Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-EBNT-6-24
Zoro # G5217917
product price: $1,387.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,387.99
Free 30-Day Returns
Key Features
- Overall Height 13.3125
- Overall Length 81.625
- Overall Width 32
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-EBNT-6-24
- Zoro # G5217917
- UPC # 691215088992
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.3125 |
Overall Length | 81.625 |
Overall Width | 32 |
Platform Length | 81.625" |
Width | 32 |
Size | 81.625 x 32 x 13.3125 |
Fork Width | 7.25 in |
Height | 14 in |
Length | 82 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
For Use With | Fork Truck |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Weight | 291 |
Standards | OSHA: 1910.178(a)(4) |
Fork Thickness | 2.25 in |
Includes | Safety Restraint - 2 Lifting Hooks |
Application | Unique design converts fork trucks into overhead lifting cranes |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" Low Profile Super Duty, 300 lbs Capacity, Mounting Plate Version (TP8020-21-SLB)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- ZORO SELECT Frame Of Roller (D215E)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity (CYL-M-7)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- Vestil Lifting Trucks