Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-EBNT-4-36
Zoro # G5217725
original price:
$1,013.86
5% off
new price: $962.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Overall Height 13.3125
- Overall Length 81.75
- Overall Width 44
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-EBNT-4-36
- Zoro # G5217725
- UPC # 691215088978
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.3125 |
Overall Length | 81.75 |
Overall Width | 44 |
Platform Length | 81.75" |
Height | 14 in |
Fork Width | 7.5 in |
Size | 81.75 x 44 x 13.3125 |
Width | 44 |
Length | 82 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Standards | OSHA: 1910.178(a)(4) |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
For Use With | Fork Truck |
Includes | Safety Restraint - 2 Lifting Hooks |
Weight | 274 |
Fork Thickness | 2.5 in |
Application | Unique design converts fork trucks into overhead lifting cranes |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- PEERLESS CHAIN 1/4 G43 CL SLIP HK, ZP, 8013235 (8013235)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- VESTIL Forged Stl Forks, Carriage Pins, 4K, 60", PR (F4-1.50-60-CPL)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- VESTIL Industrial Round Acrylic Mirror, 30" dia. (CNVX-30)
- Vestil Lifting Trucks