Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-EBNT-4-11
Zoro # G5217670
product price: $823.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Overall Height 13.3125
- Overall Length 81.75
- Overall Width 19
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-EBNT-4-11
- Zoro # G5217670
- UPC # 691215088947
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13.3125 |
Overall Length | 81.75 |
Overall Width | 19 |
Platform Length | 81.75" |
Width | 19 |
Height | 14 in |
Fork Width | 7.5 in |
Size | 81.75 x 19 x 13.3125 |
Length | 82 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Weight | 236 |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Includes | Safety Restraint - 2 Lifting Hooks |
Standards | OSHA: 1910.178(a)(4) |
For Use With | Fork Truck |
Fork Thickness | 2.5 in |
Application | Unique design converts fork trucks into overhead lifting cranes |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- THE PERFECT BUNGEE FlexWeb - Adjustable Cargo Net, Orange, Size: M-XXL (FW36-6NG)
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- VESTIL Forklift Magnetic Storage Bin 6-3/4in x 6-1/8 in x 5-3/4in, Plastic, Black (FTA-P-MSB-198)
- VESTIL Magn. Thick Fork Tip Protector RED PR (FPU-TK-45-M-RD)
- Vestil Forklifts & Attachments