Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-1T-8-36
Zoro # G5216298
original price:
$3,005.64
10% off
new price: $2,704.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Overall Height 26.5625
- Overall Length 84.625
- Overall Width 44
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-1T-8-36
- Zoro # G5216298
- UPC # 691215088930
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 26.5625 |
Overall Length | 84.625 |
Overall Width | 44 |
Platform Length | 84.625" |
Fork Width | 7.25 in |
Size | 84.625 x 44 x 26.5625 |
Height | 27 in |
Width | 44 |
Length | 85 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 8000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Includes | (1) Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Fork Thickness | 2.25 in |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Weight | 686 |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- CHECKERS Wheel Chock Bracket for 1900 Series (MC1900)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- KEEPER 30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL (4627)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- VESTIL Fork Truck Level (FRK-LVL)
- VESTIL Lift Master Fork Truck Boom (LM-1T-3-24)
- GRIPHOOK Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- Vestil Forklifts & Attachments