Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-1T-6-30
Zoro # G5218020
product price: $1,766.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$1,766.99
Free 30-Day Returns
Key Features
- Overall Height 25.875
- Overall Length 86
- Overall Width 38
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-1T-6-30
- Zoro # G5218020
- UPC # 691215027236
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 25.875 |
Overall Length | 86 |
Overall Width | 38 |
Platform Length | 86" |
Height | 26 in |
Width | 38 |
Fork Width | 7.25 in |
Size | 86 x 38 x 25.875 |
Length | 86 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 6000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Includes | (1) Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Fork Thickness | 2.25 in |
Weight | 502 |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD4)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (875020190290)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL60)
- VESTIL Fork Mounted Trash Can Dumper, 500 lb. (TCD-FM-E)
- VESTIL Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity (DCR-205-15)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- AFTERMARKET Radiator fits Hyster Yale Forklifts (580035305)
- Vestil Forklift Accessories