Shop All Forklift Accessories
Vestil
Lift Master Fork Truck Boom
Mfr # LM-1T-3-24
Zoro # G5219411
original price:
$1,601.00
20% off
new price: $1,279.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,279.99
Free 30-Day Returns
Key Features
- Overall Height 25.875
- Overall Length 86
- Overall Width 32
- Material Steel
- Color Blue (Base Frame)/Yellow (Extension)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-1T-3-24
- Zoro # G5219411
- UPC # 691215054485
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 25.875 |
Overall Length | 86 |
Overall Width | 32 |
Platform Length | 86" |
Size | 86 x 32 x 25.875 |
Width | 32 |
Fork Width | 7.5 in |
Height | 26 in |
Length | 86 in |
Details
Material | Steel |
Color | Blue (Base Frame)/Yellow (Extension) |
Load Capacity | 3000 lb |
Item | Lift Master Fork Truck Boom |
Assembled | Yes |
Fork Thickness | 2.5 in |
For Use With | Fork pockets with safety strap attach & secure boom to fork truck |
Includes | (1) Telescoping Lift Boom; safety restraint; two (2) lifting hooks |
Features | Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety |
Weight | 434 |
Application | Unique performance, convenience, and safety features are built into every lift master boom |
Description
Lift Master Fork Truck Boom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- STARKE Chain Sling, 3/8in, G80, Grab Hook, 3 ft (SCSG8038-1LG-3)
- US CARGO CONTROL 3/4" Galvanized Screw Pin Anchor Shackle - Import - 4.75 Ton (SPAS34)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- VESTIL Fork Blade Protector Polyethylne, 4x36, PR (F4-36)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- Vestil Forklift Accessories