Shop All Material Handling Equipment Replacement Parts
Vestil
Lift Master Fork Truck Boom- Hook Plate
Mfr # LM-HP6-S
Zoro # G0975226
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 24
- Finish Zinc Plated
- Features Heavy-duty solid steel construction provides long lasting rugged use. Double-fork style securely slides onto both fork truck forks. Safety restraint with snap hook attaches unit to carriage of fork truck. Forged steel hook with safety latch ensures worker safety
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LM-HP6-S
- Zoro # G0975226
- UPC # 691215027472
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 15 |
Width | 24 |
Depth | 3.25 |
Length | 3.25 |
Overall Width | 24 |
Overall Length | 3.25 |
Overall Height | 15 |
Details
Item | Lift Master Fork Truck Boom- Hook Plate |
Finish | Zinc Plated |
Features | Heavy-duty solid steel construction provides long lasting rugged use. Double-fork style securely slides onto both fork truck forks. Safety restraint with snap hook attaches unit to carriage of fork truck. Forged steel hook with safety latch ensures worker safety |
Material | Steel |
Color | Silver |
Capacity | 6000 |
Application | Hook Plates enable any fork truck to safely lift a load using chains, cables, or slings. |
Net Weight | 24 |
Description
Lift Master Fork Truck Boom- Hook Plate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214R)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- VESTIL Vertical Plate Clamp (EPC-80)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- VESTIL Pipe Safety Railing (VDKR-2)
- VESTIL Horizontal Plate Clamp (HPC-40)
- VESTIL Siren - Hand Crank (SIREN-120)
- CM Brake Shading Coil (54831)
- Vestil