Shop All Bucket Lids & Accessories
Vestil
LID FOR SCREW TOP PAIL 12.75X12.75X2.5
Mfr # LID-SCR
Zoro # G801795379
Sold in multiples of 4 for $51.96
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75
- Width 12.75
- Height 2.5
- Color White
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LID-SCR
- Zoro # G801795379
- UPC # 691215077293
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 12.75 |
Width | 12.75 |
Height | 2.5 |
For Use With Container Size | 3.5, 5, and 6 Gallon Pails |
Size | 12.75 x 12.75 x 2.5 |
Depth | 12.75 |
Outside Diameter | 12.75 |
Overall Height | 2.5 |
Overall Length | 12.75 |
Overall Width | 12.75 |
Details
Color | White |
Material | Polyethylene |
Shape | Round |
For Use with Model Number | PAIL-SCR-35-W, PAIL-SCR-5-W, PAIL-SCR-65-W |
Application | Strong enough for use in shipping applications and durable enough for the most demanding storage applications. |
Features | Polyethylene construction is durable enough for the most demanding storage applications. Durable design is strong enough for use in shipping applications. Unique construction can be used in hot or cold applications. FDA compliant materials |
Weight | 2 |
Description
Perfect as an additional lid or a replacement. Tight fitting and simple placement onto an existing pail. An Assortment of colors are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Green (30184GREEN)
- ZORO SELECT Aluminum Pallet, 48 in L, 48 in W, 5 1/4 in H (50788)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- VESTIL Spout Top with Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWST)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- Vestil Bucket Lids & Accessories