Shop All Dock Levelers
Vestil
Leveling Jack Polished Chrome, 26.6"
Mfr # LJ-17
Zoro # G1748579
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9
- Usable Width 9
- Load Capacity 5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LJ-17
- Zoro # G1748579
- UPC # 691215026680
- Country of Origin China
- Category Dock Levelers
Dimensions
Overall Width | 9 |
Usable Width | 9 |
Details
Load Capacity | 5 ton |
Item | Leveling Jack Polished Chrome,26.6" |
Description
Leveling Jack Polished Chrome,26.6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. (2G047)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- VESTIL Dockleveler Option-Curb Angle Set, 6x6, PR (CAS-66)
- VESTIL Edge of Dock Leveler, Hand Pump, 93 in. W (PP-2566)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- KELLEY Holdown Release Chains/Cables, Release C (032-156)
- Vestil Dock Levelers