Shop All Handle Toggle Clamp Accessories
Vestil
Leveling Jack 21 In Travel, SS
Mfr # LJ-21-SS
Zoro # G3465323
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- Capacity (Lb.) 5,000 lb
- Thread Size 1 1/4 in Dia 4 Threads per Inch
- Overall Height (In.) 30 in
- Max. Extended Height Below Equip Frame (In.) 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LJ-21-SS
- Zoro # G3465323
- UPC # 691215077378
- Country of Origin China
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size | 1 1/4 in Dia 4 Threads per Inch |
Overall Height (In.) | 30 in |
Max. Extended Height Below Equip Frame (In.) | 25 1/2 in |
Min. Height Below Equip Frame (In.) | 4 1/2 in |
Base Dia. (In.) | 4 in |
Mounting Flange Size (In.) | 3-3/8 |
Details
Item | Leveling Jack |
Type | Stainless Steel |
Capacity (Lb.) | 5,000 lb |
Includes | Folding Crank Handle |
Screw Travel | 21 in |
Finish | Stainless steel |
Description
Leveling Jack, Includes Folding Crank Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- VESTIL Leveling Jack 21 In Travel, Zinc Plated (LJ-21)
- VESTIL Leveling Jack 9 In Travel, SS (LJ-9-SS)
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- BESSEY Pivot Handle Clamp, 24" Clamping cap. (GZ60-12PH)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- Vestil Clamps