Shop All Dollies
Vestil
Leg Dolly, 300 lb., 12 x 10-3/4
Mfr # LEG-D-12
Zoro # G5044475
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 300 lb
- Assembled Yes
- Platform Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 12" |
Platform Width | 10-3/4" |
Platform Height | 2-3/4" |
Caster Wheel Width | 3/4" |
Caster Wheel Dia. | 2" |
Caster Width | 3/4 in |
Details
Material | Steel |
Color | Silver |
Load Capacity | 300 lb |
Item | Leg Dolly,300 lb.,12 x 10-3/4 |
Assembled | Yes |
Load Capacity (Lb.) | 300 lb. |
Platform Style | Padded |
For Use With | Furniture |
Caster Wheel Type | Swivel |
Caster Material | Hard Poly |
Number of Caster Wheels | 3 |
Includes | Swivel casters roll smoothly with heavy loads |
Features | Foam discs offer furniture protection |
Description
Leg Dolly,300 lb.,12 x 10-3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- CROSBY Swivel Hook, Alloy Steel, 14,000 lb., Gold (1048859)
- SURCO Surco 103H Universal Aluminum Van Ladder - Ladder Hook (103H)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-12)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- Vestil Hand Trucks & Dollies