Shop All Wagon Carts
Vestil
Landscape Cart, Fold Down Side, 1K lb.
Mfr # LSC-2448-4SD
Zoro # G5438301
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000 lb.
- Material Steel
- Overall Width 24"
- Wheel Type Pneumatic
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LSC-2448-4SD
- Zoro # G5438301
- UPC # 691215027861
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Width | 24" |
Platform Length | 53" |
Details
Capacity | 1000 lb. |
Material | Steel |
Wheel Type | Pneumatic |
Color | Green |
Load Capacity | 1000 lb |
Wheel Material | Steel |
Assembled | No |
Item | Landscape Cart,Fold Down Side,1K lb. |
Includes | (1) Landscape Cart w/Fold Down Side |
Features | All carts have mesh sides and bottoms to allow dirt, small rocks, and water to drain through |
Application | Transport plants, flowers, trees, shrubs, rocks, and similar materials or parts with our full line of Landscape Carts |
Description
Landscape Cart,Fold Down Side,1K lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 16' - 2-ply (EE2-904-16-T3)
- KAHUNA WAGONS Kahuna Wagons-Pull Handle with Clevis Attachment (CRT025)
- KAHUNA WAGONS Kahuna Wagons-Classic-All Purpose Little Hercules Pull Wagon (ALUM999)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Dock & Pier Fishing Wagon (ALUM555)
- ZORO SELECT Wagon Truck, Perf Deck, 48x24, Pneum Wheel (GT5WT-2448-2-10PN-83T)
- VALLEY CRAFT Pre-Configured 4000 Trailer, 48"Wx96L (F83993)
- VALLEY CRAFT Pre-Configured 2000 Trailer, 48"Wx96L (F83978)
- Vestil Platform & Panel Trucks