Shop All Dock Wheel Chocks
Vestil
Laminated Rubber Wheel Chock With Grips
Mfr # LWC-14M
Zoro # G0985559
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 12.375
- Height 5.5
- Depth 10.125
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LWC-14M
- Zoro # G0985559
- UPC # 691215028011
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 12.375 |
Height | 5.5 |
Depth | 10.125 |
Details
Material | Rubber |
Color | Black |
Item | Laminated Rubber Wheel Chock With Grips |
Description
Laminated Rubber Wheel Chock With Grips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- PEERLESS Chain, 150 ft., 6900 lb., Self Colored (5010813)
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- LOUISVILLE 6 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1804HD)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- VESTIL Aluminum Wheel Chock w/Flag (CWS-13)
- VESTIL Jumbo Urethane Wheel Chock (URWC-25)
- VESTIL Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10 (FAB-10-ERGO)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- Vestil Dock Wheel Chocks