Shop All Dock Wheel Chocks
Vestil
Laminated Rubber Wheel Chock, Ergo Hndl
Mfr # LWC-14M-ERGO
Zoro # G1748700
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 20.1875
- Height 34.9375
- Depth 10.125
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LWC-14M-ERGO
- Zoro # G1748700
- UPC # 691215120388
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 20.1875 |
Height | 34.9375 |
Depth | 10.125 |
Details
Material | Rubber |
Color | Black/Yellow |
Item | Laminated Rubber Wheel Chock,Ergo Hndl |
Description
Laminated Rubber Wheel Chock,Ergo Hndl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO DM-1100-PL Power Lift Drum Han, DM-1100-PL (240156)
- INDUSCO Cable, 1/8", 7x7", SS x 500ft., T-304 (20510492)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- VESTIL Fabricated Steel Wheel Chock, 10" (FAB-10)
- VESTIL Speed Bump, Glue Down, 72x12x2.25 (SBDG-72)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- VESTIL Wheel Alignment Curb, 92", Yellow (SWAC-92)
- VESTIL Aluminum Wheel Chock With Handle (EALUM-7-H)
- VESTIL Aluminum Wheel Chock, 10x 7 x 8, Yellow (EALUM-YEL)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- Vestil Dock Wheel Chocks