Shop All Dock Wheel Chocks
Vestil
Laminated, Rubber Wheel Chock, 10x10x5.5
Mfr # LWC-14
Zoro # G5438207
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 12
- Height 5.5
- Depth 11
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LWC-14
- Zoro # G5438207
- UPC # 691215028004
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 12 |
Height | 5.5 |
Depth | 11 |
Details
Material | Rubber |
Color | Black |
Item | Laminated,Rubber Wheel Chock,10x10x5.5 |
Description
Laminated,Rubber Wheel Chock,10x10x5.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4C1P6)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- LIFT-ALL Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb. (MCT)
- VESTIL Plastic Speed Bump with Concrete Hardware, 72" x 10" x 2", Yellow (SB-36)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- VESTIL Rubber Speed Hump, 35.25x120, Asphalt (RSH-120-36-A)
- VESTIL Alum. Whl. Chock with Hdl. and Flag (EALUM-7-H-FL)
- VESTIL Cast Steel Slope Wheel Chock (SSC-17)
- VESTIL Speedbump Hd Asphalt Hardware, 72x12x2.25 (SBDHA-72)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- Vestil Dock Wheel Chocks