Shop All Dock Bumpers
Vestil
Laminated Dock Bumper, 6 x 33 x 10"
Mfr # 1036-6
Zoro # G4997091
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Length 6
- Overall Width 38.25
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 1036-6
- Zoro # G4997091
- UPC # 691215000246
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Length | 6 |
Overall Width | 38.25 |
Bumper Height | 10 |
Bumper Width | 38.25 |
Mounting Hole Dia. | 13/16 in |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper,6 x 33 x 10" |
Description
Laminated Dock Bumper,6 x 33 x 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- DAYTON Capacitor Base (EW-57)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- VESTIL Laminated Dock Bumper- 6 Projection (1014-6)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-36)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- VESTIL Dock Bumper, 8 in. D, Rubber, Rectangular (B-818)
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- Vestil Dock Bumpers