Shop All Dock Bumpers
Vestil
Laminated Dock Bumper, 6 x 15 x 10"
Mfr # 1018-6
Zoro # G4997128
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Width 20.25
- Overall Length 6
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 1018-6
- Zoro # G4997128
- UPC # 691215000185
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Width | 20.25 |
Overall Length | 6 |
Bumper Width | 20.25 |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper,6 x 15 x 10" |
Description
Laminated Dock Bumper,6 x 15 x 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires (DC30020)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- VESTIL Trailer Crane Bumper, 6" Length (TB-20)
- VESTIL Laminated Dock Bumper 10x12x6 (1012-6)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- TAYLOR Dock Pro Vinyl Dock Edging P-Shape 3-1/8" H x 2" W x 10Ft L; White (46012)
- Vestil Dock Bumpers