Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 6 Projection
Mfr # 1218-6
Zoro # G0983066
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 20.5
- Overall Length 6
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1218-6
- Zoro # G0983066
- UPC # 691215000321
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Width | 20.5 |
Overall Length | 6 |
Bumper Width | 20.5 |
Bumper Height | 12 |
Mounting Hole Dia. | 13/16 in |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 6 Projection |
Description
Laminated Dock Bumper- 6 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- DAYTON Top Hook Assembly (GGS_57133)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBG-48)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1224-4.5)
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- VESTIL Extruded Rubber Bumper Stop, 36" Long (BS-36-BOX)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- Vestil Dock Bumpers