Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 6 Projection
Mfr # 1214-6
Zoro # G0984667
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Length 6
- Overall Width 16.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1214-6
- Zoro # G0984667
- UPC # 691215000307
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Length | 6 |
Overall Width | 16.5 |
Bumper Height | 12 |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 16.5 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 6 Projection |
Description
Laminated Dock Bumper- 6 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFCP-2436-5PY)
- EGA PRODUCTS Pallet Rack Post Protector, 18" Tall, Fits 3" Columns (PP 5218)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- VESTIL Laminated Dock Bumper, 6 x 15 x 10" (1018-6)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- VESTIL Laminated Dock Bumper- 6 Projection (1014-6)
- BLUFF MFG Replacement Rubber Bumper For Edge of Dock Levelers (EPRB10)
- Vestil Dock Bumpers