Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 6 Projection
Mfr # 1212-6
Zoro # G0984746
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Length 6
- Overall Width 14.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1212-6
- Zoro # G0984746
- UPC # 691215000277
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Length | 6 |
Overall Width | 14.5 |
Bumper Width | 14.5 |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 12 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 6 Projection |
Description
Laminated Dock Bumper- 6 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE Boat Snubber 24", Black (PLSBK)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 10PK (TS-31-10)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- VESTIL Molded, Rubber Bumper, 4 x 12 x 13 (B-1213-4)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- VESTIL Laminated Dock Bumper- 6 Projection (1224-6)
- VESTIL PVC Molded Rubber Bumper 4" x 12" x 13" (B-1213-4PF)
- VESTIL Extruded Rubber Fender Bumper M-6-12 - 12"L x 6"W x 6"H (M-6-12)
- Vestil Dock Bumpers