Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 6 Projection
Mfr # 1030-6
Zoro # G0984341
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Length 6
- Overall Width 32.25
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1030-6
- Zoro # G0984341
- UPC # 691215000222
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Length | 6 |
Overall Width | 32.25 |
Bumper Width | 32.25 |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 6 Projection |
Description
Laminated Dock Bumper- 6 Projection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- CASTERHQ 12"x3" Rubber on Cast Iron Wheel, 1,300 lbs cap. (RCI12x3)
- VESTIL Laminated Dock Bumper, 20H x 11W x 6L (V-1120-6)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG (M-ET-2-18)
- VESTIL Extruded Rubber Fender Bumper M-6-12 - 12"L x 6"W x 6"H (M-6-12)
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- Vestil Dock Bumpers