Shop All Dock Bumpers
Vestil
Laminated Dock Bumper, 4.5 x 9 x 10"
Mfr # 1012-4.5
Zoro # G4997146
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Width 14.25
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1012-4.5
- Zoro # G4997146
- UPC # 691215000123
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Width | 14.25 |
Overall Length | 4.5 |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 14.25 |
Bumper Height | 10 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper,4.5 x 12 x 10" |
Description
Laminated Dock Bumper,4.5 x 9 x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8W x 18In H (I5718-P-G)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- VESTIL Trailer Crane Bumper, 8" Length (TB-90)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBG-108)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- Vestil Dock Bumpers