Shop All Dock Bumpers
Vestil
Laminated Dock Bumper, 4.5 x 33 x 10"
Mfr # 1036-4.5
Zoro # G4997100
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Length 4.5
- Overall Width 38.25
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 1036-4.5
- Zoro # G4997100
- UPC # 691215000239
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Length | 4.5 |
Overall Width | 38.25 |
Bumper Height | 10 |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 38.25 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper,4.5 x 33 x 10" |
Description
Laminated Dock Bumper,4.5 x 33 x 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED)
- HILLMAN Hillman Fasteners 41394 10-12 x 1 in. Blue Plastic Anchor - 25 Pack; Pack Of 5 (849235)
- EXTREME MAX Extreme Max 5600.3224 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Lime Green (5600.3224)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1218-4.5)
- VESTIL 6 In. Projection Laminated Dock Bumper (V-1130-6)
- VESTIL PVC Molded Rubber Bumper 4" x 12" x 13" (B-1213-4PF)
- VESTIL Laminated Dock Bumper - 4.5 Projection (V-1124-4.5)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-2-120)
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- Vestil Dock Bumpers