Shop All Dock Bumpers
Vestil
Laminated Dock Bumper, 4.5 x 21 x 10"
Mfr # 1024-4.5
Zoro # G4997119
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Length 4.5
- Overall Width 26.25
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1024-4.5
- Zoro # G4997119
- UPC # 691215000192
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Length | 4.5 |
Overall Width | 26.25 |
Bumper Width | 26.25 |
Bumper Height | 10 |
Mounting Hole Dia. | 13/16 in |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper,4.5 x 21 x 10" |
Description
Laminated Dock Bumper,4.5 x 21 x 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- COFFING HOISTS Chain Stripper (JM254)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- SUPERWINCH Motor (87-12890)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- NORDOCK Lip Actuators/Rods, End Load Linkage Arm (43-0194)
- Vestil Dock Bumpers