Shop All Dock Bumpers
Vestil
Laminated Dock Bumper, 4.5 x 15 x 10"
Mfr # 1018-4.5
Zoro # G4997137
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Width 20.25
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1018-4.5
- Zoro # G4997137
- UPC # 691215000178
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Width | 20.25 |
Overall Length | 4.5 |
Bumper Height | 10 |
Bumper Width | 20.25 |
Mounting Hole Dia. | 13/16 in |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper,4.5 x 15 x 10" |
Description
Laminated Dock Bumper,4.5 x 15 x 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Double Stud Fitting w/ Large Opening (1559-DS)
- LITTLE GIANT LADDERS Equipment Tool bucket, Accessory (15044-002)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF129)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- VESTIL Extruded Rubber Fender Bumper (M-2-18)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- VESTIL EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION (RB)
- ZORO SELECT Dock Bumper, 10x6x14 In., Rubber (26W579)
- Vestil Dock Bumpers