Shop All Dock Bumpers
Vestil
Laminated Dock Bumper - 4.5 Projection
Mfr # V-1124-4.5
Zoro # G0983145
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24
- Overall Width 13.25
- Overall Length 4.5
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # V-1124-4.5
- Zoro # G0983145
- UPC # 691215044615
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 24 |
Overall Width | 13.25 |
Overall Length | 4.5 |
Bumper Width | 13.25 |
Bumper Height | 24 |
Mounting Hole Dia. | 7/8 in |
Details
Material | Rubber |
Color | Black |
Item | Laminated Dock Bumper - 4.5 Projection |
Description
Laminated Dock Bumper - 4.5 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper- 4.5 Projection (1218-4.5)
- TANIS Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10 (MB400612)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- VESTIL Laminated Dock Bumper- 6 Projection (1030-6)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1214-4.5F)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-36)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- DURABLE CORP 4.5" X 12" X 24" Loading Dock Bumper (B4512-24)
- Vestil Dock Bumpers