Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 4.5 Projection
Mfr # 1296-4.5
Zoro # G5218748
product price: $378.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 98.25
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1296-4.5
- Zoro # G5218748
- UPC # 691215000390
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Width | 98.25 |
Overall Length | 4.5 |
Bumper Width | 98.25 |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 12 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 4.5 Projection |
Description
Laminated Dock Bumper- 4.5 Projection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FE7200)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL Dock Bumper, 8 in. D, Rubber, Rectangular (B-818)
- VESTIL Laminated Dock Bumper- 6 Projection (1014-6)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- VESTIL EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION (RB)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 24L x 4-1/4W x 4H (B54113)
- Vestil Dock Bumpers