Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 4.5 Projection
Mfr # 1230-4.5
Zoro # G0984396
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 32.25
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1230-4.5
- Zoro # G0984396
- UPC # 691215000352
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Width | 32.25 |
Overall Length | 4.5 |
Bumper Width | 32.25 |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 12 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 4.5 Projection |
Description
Laminated Dock Bumper- 4.5 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- STREN-FLEX Synthetic Web Sling, Type 6, 14 ft L, 6 in W, Nylon, Black (RE2-906-14)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 3500 Lb (26Y457)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL 36 Extruded Rubber Fender Bumper (M-2-36)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- SERCO Lip Actuators/Rods, Lip Assist Bar (8-9047)
- Vestil Dock Bumpers