Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 4.5 Projection
Mfr # 1218-4.5
Zoro # G0984737
original price:
$80.90
10% off
new price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 20.25
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1218-4.5
- Zoro # G0984737
- UPC # 691215000314
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Width | 20.25 |
Overall Length | 4.5 |
Bumper Width | 20.25 |
Bumper Height | 12 |
Mounting Hole Dia. | 13/16 in |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 4.5 Projection |
Description
Laminated Dock Bumper- 4.5 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Balloon Cushion Wheel, 2 in. Hub, 300 lb. (8023-054)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- US CARGO CONTROL 1/2" Stainless Steel Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS12SS)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBG-48)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG (M-ET-2-18)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-36)
- VESTIL Laminated Dock Bumper 10x12x6 (1012-6)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- Vestil Dock Bumpers