Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 4.5 Projection
Mfr # 1214-4.5F
Zoro # G0983705
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 14.125
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1214-4.5F
- Zoro # G0983705
- UPC # 691215058858
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Width | 14.125 |
Overall Length | 4.5 |
Bumper Height | 12 |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 14.125 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 4.5 Projection |
Description
Laminated Dock Bumper- 4.5 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 500' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R500 (GAC1877X19R500)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2VJG9)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- WERNER Rope Kit (30-1)
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- VESTIL Laminated Dock Bumper, 20H x 11W x 4.5L (V-1120-4.5)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- VESTIL EDGE-O-DOCKLEVELER RUBBER BUMPER OPTION (RB)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- ZORO SELECT Dock Bumper, 12x6x38 In., Rubber (26W589)
- Vestil Dock Bumpers