Shop All Dock Bumpers
Vestil
Laminated Dock Bumper- 4.5 Projection
Mfr # 1212-4.5
Zoro # G0984956
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12
- Overall Width 14.25
- Overall Length 4.5
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1212-4.5
- Zoro # G0984956
- UPC # 691215000260
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 |
Overall Width | 14.25 |
Overall Length | 4.5 |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 14.25 |
Bumper Height | 12 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Item | Laminated Dock Bumper- 4.5 Projection |
Description
Laminated Dock Bumper- 4.5 Projection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (1VW52)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1224-4.5)
- VESTIL Molded, Rubber Cable Clamp, 2.2K, Yellow (MRHR-39-YL)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- VESTIL Trailer/Crane Bumper, PR (TB-20-2)
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- Vestil Dock Bumpers