Shop All Dock Bumpers
Vestil
Laminated Dock Bumper 10x12x6
Mfr # 1012-6
Zoro # G003509255
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10
- Overall Length 6
- Overall Width 14.25
- Material Fabric Reinforced Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 1012-6
- Zoro # G003509255
- UPC # 691215000130
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 |
Overall Length | 6 |
Overall Width | 14.25 |
Length | 6 |
Bumper Width | 14.25 |
Depth | 6 |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 |
Details
Material | Fabric Reinforced Rubber |
Color | Black |
Weight | 26 |
Features | Manufactured with laminated sheets of rubber compressed between steel angles for strength and durability. Designed for use on loading docks to protect trailers and dock area. Bolt or weld bumper to the dock for quick and easy installation. Made from recycled truck tires for long lasting use |
Description
The laminated Dock Bumper provides durable, economical protection for loading docks and trailers. This unit is constructed of fabric reinforced rubber from recycled truck tires. The pads are laminated between painted structural angles and held together with steel tie rods. The width is bolt hole center to bolt hole center. Installation hardware sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- ZORO SELECT Lock Washer (D616)
- VESTIL Extruded Rubber Fender Bumper (M-6-36)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL PVC Molded Rubber Bumper 4" x 12" x 13" (B-1213-4PF)
- VESTIL Extruded Rubber Fender Bumper, 18 x 6 x 6 (M-6-18)
- VESTIL Trailer Crane Bumper, 16" Length (TB-70)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- Vestil Dock Bumpers