Shop All Ladder Accessories
Vestil
LADDER TRANSPORTER MM
Mfr # LAD-MM-LTO
Zoro # G301793790
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41.25
- Overall Width 31.9375
- Overall Length 11.5625
- For Use With LAD-MM-5-G, LAD-MM-5-P, LAD-MM-6-G, LAD-MM-6-P, LAD-MM-7-G, LAD-MM-7-P, LAD-MM-8-G, LAD-MM-8-P, LAD-MM-9-G, LAD-MM-9-P, LAD-MM-10-G, LAD-MM-10-P, LAD-MM-11-G, LAD-MM-11-P, LAD-MM-12-G, LAD-MM-12-P
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-LTO
- Zoro # G301793790
- UPC # 691215320993
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 41.25 |
Overall Width | 31.9375 |
Overall Length | 11.5625 |
Ladder Height | 41.25 |
Width | 31.9375 |
Length | 11.5625 |
Size | 11.5625 x 31.9375 x 41.25 |
Details
For Use With | LAD-MM-5-G, LAD-MM-5-P, LAD-MM-6-G, LAD-MM-6-P, LAD-MM-7-G, LAD-MM-7-P, LAD-MM-8-G, LAD-MM-8-P, LAD-MM-9-G, LAD-MM-9-P, LAD-MM-10-G, LAD-MM-10-P, LAD-MM-11-G, LAD-MM-11-P, LAD-MM-12-G, LAD-MM-12-P |
Material | Steel |
Fits Brand | For use with LAD-MM Models |
Net Weight | 18 |
Color | Yellow |
Finish | Powder Coated |
Features | Gripped handle for sure control. Lightweight for simple handling. Easily sortable on back side of ladder. Quick installation |
Description
Moving large, heavy maintenance ladders has always been time consuming and labor intensive...until now. The maintenance ladder transporter helps maneuver ladders side to side and workstation to workstation. With the simple bolt-on adjustable mounting plate attached to the bottom step, the user can then roll the unit into position to place the pin into the hitch point. Once secured, ladder and transporter can be moved as needed. The long handle allows the operator to maintain proper posture during use. For ladders with 5 steps and more, an included hook can be attached to the backside of the ladder for safe keeping of the transporter while it is not in use. A powder coat finish diminishes scratches and abrasion that may happen throughout the daily use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X600 (AGBR38600)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- OVERTIME 1.9 in. Deck Ladder Flange (OV2525605)
- LOUISVILLE Label Kit (PK-AY8000)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- LOUISVILLE Ladder End Caps, Aluminum, 375 lb., PR (LP-5510-00)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Steel, Powder Coated (15073)
- Vestil Ladder Accessories