Shop All Label Dispensers
Vestil
Label Dispenser Plastic, 2"
Mfr # LBLD-P-2
Zoro # G1748658
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 9
- Color Blue
- Width 3.75 in
- Overall Height 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LBLD-P-2
- Zoro # G1748658
- UPC # 691215114066
- Country of Origin China
- Category Label Dispensers
Dimensions
Overall Length | 9 |
Width | 3.75 in |
Overall Height | 4.25 |
Length | 9 ft |
Height | 4.25 |
Details
Item | Label Dispenser Plastic,2" |
Material | Plastic |
Color | Blue |
For Use With | Label Dispensers are ideal for shipping, receiving, and in-office use. |
Description
Label Dispenser Plastic,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- EAGLE TOOL US Calvan Alstart CV540 Micro Boost Pocket Car Jumper (CV540)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- PARTNERS BRAND Industrial Metal Label Protection Tape Dispenser, 6", Red, 1/Each (TDLAB6ML)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- TAPE LOGIC Tape Logic® Multi Roll Table Top Dispenser, 3", Blue, 1/Each (SL7336)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- PARTNERS BRAND Wall Mount Label Dispenser, 12 1/2", White, 1/Each (LDM1250)
- Vestil Label Dispensers