Shop All Gantry Cranes
Vestil
Knock-Down Adj Steel Gantry, 6K, 20x16
Mfr # AHSN-6-20-16
Zoro # G7440487
product price: $4,744.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,744.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- I Beam Flange Width 6.5 in
- Material Steel
- Finish Painted
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHSN-6-20-16
- Zoro # G7440487
- UPC # 691215108744
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 6.5 in |
I Beam Height | 12.3125 in |
Details
Item | Knock-Down Adj Steel Gantry,6K,20x16 |
Load Capacity | 6000 |
Material | Steel |
Finish | Painted |
Color | Blue |
Adjustable Increments | 6 in |
Description
Knock-Down Adj Steel Gantry,6K,20x16
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE2804NFX8)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (47-UIR-0620-S)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x14 (AHS-4-15-14)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- Vestil Gantry Cranes