Shop All Drum Trucks
Vestil
KIT, CONVERT MANUAL TO HYDRAULIC
Mfr # DCR-880-M2H
Zoro # G501795297
original price:
$670.49
12% off
new price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25
- Overall Length 10.875
- Overall Width 26.3125
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DCR-880-M2H
- Zoro # G501795297
- UPC # 691215323468
- Country of Origin United States
- Category Drum Trucks
Dimensions
Overall Height | 25 |
Overall Length | 10.875 |
Overall Width | 26.3125 |
Width (In.) | 26.3125 |
Height | 25 in |
Depth | 10.875 |
Size | 10.875 x 26.3125 x 25 |
Details
Material | Steel |
Color | Blue / Yellow |
Assembled | Yes |
For Use With | DCR-880-M |
Features | Minimizes raise time. Simple to install to new or existing unit. Reduces effort to raise manually. Robust design |
Color/Finish | Blue/Yellow |
Includes | Manual to Hydraulic Conversion Kit |
Weight | 47 |
Application | Convert manual to hydraulic kit for DCR-880-M |
Description
A hydraulic kit can change your drum cart into a more ergonomically friendly machine. It allows the unit to be lowered and raised in a quicker fashion. Strong construction lets the user move loads, both heavy and light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2603NFX12)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- Vestil Hand Trucks & Dollies