Shop All Dock Wheel Chocks
Vestil
Jumbo Urethane Wheel Chock
Mfr # URWC-25
Zoro # G0594091
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Width 14.875
- Height 15
- Depth 17.5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # URWC-25
- Zoro # G0594091
- UPC # 691215044561
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 14.875 |
Height | 15 |
Depth | 17.5 |
Details
Material | Urethane |
Color | Orange |
Item | Jumbo Urethane Wheel Chock |
Description
Jumbo Urethane Wheel Chock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Solenoid For Toyota 7HBW23 Pallet Trucks (TO 00590-43462-71)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- VESTIL Heavy Duty Asphalt Anchor (AS-HDA-12)
- VESTIL Speed Bump, Asphalt Hardware, 72x12x2.25 (SBDA-72)
- VESTIL Speed Bump Heavy Duty Asphalt, 72" (SBRY-72-A)
- VESTIL Car Stop Recycled Plastic, Yellow, 72" (CS-S72-Y)
- VESTIL Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10 (FAB-10-ERGO)
- VESTIL Wheel Chock Holder, 40 lb. (WC-H-R)
- IDEAL WAREHOUSE INNOVATIONS MWC-32 Rubber Chock with eye hook (60-7258)
- Vestil Dock Wheel Chocks