Shop All Drum Accessories
Vestil
JDFT 2'' Yellow Manual Jumbo Polyethylene Drum Faucet with Bucket Hook
Mfr # 736JDFT
Zoro # G011621628
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736JDFT
- Zoro # G011621628
- Country of Origin China
- Category Drum Accessories
Description
This Vestil JDFT 2'' yellow manual jumbo polyethylene drum faucet with bucket hook is designed to fit 2'' bung openings. It is made of durable corrosion-resistant polyethylene and includes 3 gaskets to provide a tight seal around the drum opening. This unit is designed to provide graduated dispensing speed for optimal precision when working with different substances. The faucet is ideal for safely dispensing viscous non-corrosive flammable fluids with a minimum viscosity of .3cP.The faucet features a bright yellow color to ensure visibility. To prevent unauthorized use the handle of the faucet can be padlocked. The faucet spout ring is designed to allow for seamless hose attachment.Overall Dimensions:Length: 9''Width: 2 1/4''Height: 6 7/16''Fits: 2'' openings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Center End Screen, 18x72 (PEC1872CH)
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- VESTIL Jumbo, Rubber Pallet Bands, 45" (BAND-92)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- ULTRATECH Replacement Grate (423)
- Vestil Drums & Accessories