Shop All Web Slings
This Product is Discontinued
Vestil
Iron Style Drum Sling, 1K, cap (Discontinued)
Mfr # DCS-1000-I
Zoro # G5440121
This Product is Discontinued
Key Features
- Material Iron
- Basket Hitch Capacity 1000 lb
- Width 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DCS-1000-I
- Zoro # G5440121
- UPC # 691215012843
- Country of Origin China
- Category Web Slings
Dimensions
Width | 2-1/8" |
Details
Item | Iron Style Drum Sling |
Material | Iron |
Basket Hitch Capacity | 1000 lb |
Description
Iron Style Drum Sling,1K,cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.