Shop All Mobile Lift Tables
Vestil
Intermediate Bulk, Container Tilting Cart
Mfr # IBC-TLT
Zoro # G7459971
product price: $908.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Overall Width 41.1875
- Height 35.8125 in
- Width 41.1875
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # IBC-TLT
- Zoro # G7459971
- UPC # 691215088749
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Overall Width | 41.1875 |
Height | 35.8125 in |
Width | 41.1875 |
Details
Item | Intermediate Bulk,Container Tilting Cart |
Material | Steel |
Color | Yellow |
For Use With | The Intermediate Bulk Container Tilting Cart is designed of a sturdy steel construction which, provides a secure tilting of containers for complete draining. |
Description
Intermediate Bulk,Container Tilting Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 12" x 4" Duralast Polyurethane on Cast Iron Wheel, Swivel Lock (S-MDD-124DT-4SL)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-2)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- Vestil Lifting Tables