Shop All Material Handling Equipment Replacement Parts
Vestil
Industrial Rubber Wedge
Mfr # RBW-5
Zoro # G0985035
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 12
- Features Excellent for safety when stacking cylindrical objects. Extruded rubber wedges offer advantages over other forms. Rubber wedge resilience avoids creasing or wrinkling paper. Increases its grip as weight is increased
- Length 6.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RBW-5
- Zoro # G0985035
- UPC # 691215032216
- Country of Origin India
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 3 |
Width | 12 |
Length | 6.75 |
Depth | 6.75 |
Overall Width | 12 |
Overall Height | 3 |
Overall Length | 6.75 |
Details
Item | Industrial Rubber Wedge |
Features | Excellent for safety when stacking cylindrical objects. Extruded rubber wedges offer advantages over other forms. Rubber wedge resilience avoids creasing or wrinkling paper. Increases its grip as weight is increased |
Color | Black |
Material | Rubber |
Net Weight | 5 |
Application | The industrial rubber wedge is excellent for safety when stacking cylindrical objects. |
Description
Industrial Rubber Wedge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" RED (BOL-36-6.5-RED)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- VESTIL Multi-Function Roller Stand (STAND-MF)
- VESTIL Positive Locking Plate Clamp (LPC-20)
- VESTIL Vertical Plate Clamp (EPC-80)
- VESTIL Counter Balanced V Roller Stand (STAND-G-V-HP)
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- VESTIL Brush Sweeper - Brush Kit (VSWP-48-RB)
- DAYTON Oiler/Grease Fitting (97-15)
- Vestil