Shop All Forklift Accessories
Vestil
Industrial Round Acrylic Mirror, 18" dia.
Mfr # CNVX-18
Zoro # G1741299
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18
- Overall Length 2.375
- Overall Width 18
- Material Acrylic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CNVX-18
- Zoro # G1741299
- UPC # 691215011266
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 18 |
Overall Length | 2.375 |
Overall Width | 18 |
Platform Length | 2.375" |
Size | 2.375 x 18 x 18 |
Height | 18 in |
Width | 18 |
Length | 3 in |
Details
Material | Acrylic |
Color | Silver |
Item | Industrial Round Acrylic Mirror,18" dia. |
Assembled | Yes |
Weight | 5 |
Features | Eliminates blind spots and danger areas. Ideal for most industrial settings. Constructed from a lightweight grade A optical acrylic. Comes standard with hanging hardware |
For Use With | Convex mirrors are used to optimize traffic safety, especially around corners where there is limited to no visibility. |
Includes | Hanging Hardware/Brackets |
Mounting | Hanging Hardware/Brackets |
Lens Material | Acrylic |
Accessory Type | Industrial Round Acrylic Mirror,18" dia. |
Application | They are useful security devices to help give a good overview of items and remove blind spots. |
Backing Material | Hardboard |
Description
Industrial Round Acrylic Mirror, Product Type Industrial Round Acrylic Mirror, Overall Length 18 in, Overall Height 18 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- PEERLESS CHAIN PM AL 1-1/4" X 3" X 6" X 9", PMA125 (PMA125)
- PARTNERS BRAND Cotton Twine, 8-Ply, 20 lb, White, 6300'/Case (TWC630)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- VESTIL Forged Steel Forklift Forks F4-1.75-60 - 1.75" Thick - 60"L (F4-1.75-60)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- AFTERMARKET Radiator 17 x 2214 x 3 Fits Hyster Forklift Models Several 1310573 1314217 (CSO90-0125)
- Vestil Lifting Trucks